Shop 3M
See all product information
Create Account
1in x 60 yds. (6 Pack) 9485PC Adhesive Transfer Tape Hand Rolls, 6PK
- Mfr # T96594856PK
- Zoro # G924479224
product price:Â
$
996.99
/pk of 6, $166.17/ea
Free Shipping & Returns
Key Features
Imperial Tape Width
1 in
Tape Color
Clear
Imperial Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T96594856PK
- Zoro #
- G924479224
- UPC #
- 841436006897
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Clear
Dimensions
- Imperial Tape Width
- 1 in
- Imperial Tape Length
- 60 yds
Description
1in x 60 yds. (6 Pack) 3M 9485PC Adhesive Transfer Tape Hand Rolls. Excellent adhesion to plastics and foams. Excellent temperature and solvent resistance._x000D_ High tack and shear strength._x000D_ Contains a fiber reinforced adhesive which is important for roll stability in narrow widths._x000D_ Used for joining materials that are relatively smooth, thin and have low residual stress._x000D_ Great for attaching wood veneer trim or to bond foam insulation to textured surfaces._x000D_ Polycoated kraft paper liner with a high performance acrylic adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.