
1x125 4mm Ind MNT Tape
Mfr # 314H-MED
Zoro # G915235174
product price:Â $11.15
/ea
Sold in multiples of 5 for $55.75
Key Features
Tape Color
White
Tape Length
125 in
Tape Width
1 in
Material
Acrylic
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314H-MED
Zoro #
G915235174
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
125 in
Tape Width
1 in
Details
Tape Color
White
Material
Acrylic
Tape Adhesive
Acrylic
Description
Scotch 1 x 125 25 4 mm x 3 17 m Indoor Mounting Tape Double Coated Foam Tape Adheres & Conforms To A Variety Of Surfaces 15 LB Holding Capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.