3M

2" Blue Masking Tape (Discontinued)



This Product is Discontinued
Shop for all Masking Tapes

Key Features

  • Tape Color Blue
  • Tape Width 48 mm
  • Tape Length 55 m
  • Shape Continuous Roll
  • Material Crepe Paper
See all product information

Product Information

  • Brand 3M
  • MFR # 2090
  • Zoro # G5052126
  • UPC #
    00051115036835
  • Country of Origin United States
  • Category Masking Tapes

Dimensions

Tape Width 48 mm
Tape Length 55 m
Width 1 22/25 in
Length 55m
Dia. 4-3/4"
Metric Tape Width 48 mm
Imperial Tape Width 1.9 in
Metric Tape Length 55 m
Imperial Tape Length 60 yd

Details

Tape Color Blue
Shape Continuous Roll
Material Crepe Paper
Tensile Strength 24 lb./in.
Thickness 5.00 mil
Tape Adhesive Strength 12 oz/in
Item Painter's Tape
Tape Backing Material Crepe Paper
Series 2090
Max. Tape Performance Temp. 100 Degrees F
Clean Removal Time 14 day
Type Painters
Rolls/Case 24
Adhesive Rubber
Color Blue
Tape Shape Continuous Roll
Tape Tensile Strength 27 lb/in
Tape Thickness 5.4 mil
Min. Tape Performance Temp. Not Rated
Adhesion Strength 20 oz./in.
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Adhesive Acrylic
Performance Temp. 200 Degrees F For 30 min.
Duct Tape Adhesive Acrylic
Tape Elongation Not Rated
Number of Adhesive Sides 1
Temperature Range Up to 122 Degrees F
Brand and Series 3M Scotch-Blue 2090
Environment Indoor and Outdoor
Tape Adhesive Format Single-Sided
Tape Resistance Properties Moisture-Resistant, UV-Resistant
Tape Sub-Type Multi-Surface Painter's Tape
Tape Type Painter's Tape
Tape Adhesive Material Acrylic
Tape Brand 3M(TM)
Specifications Met ASTM
Maximum Tape Performance Temperature 122 Degrees F
Adhesion to Steel 12 oz/in
Product Form Continuous Roll
Surface Compatibility Glass, Metal, Powder Coated Paints, Wood
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Sub-Brand Scotch-Blue
Tape Backing Construction Paper
Minimum Tape Performance Temperature Not Rated

Description

Adhesion to Steel 12 oz/in, Tape Brand 3M(TM), Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products