This item is Discontinued.

3M 20 in x 25 in x 5 in Pleated Air Filter, 2 PK 252852

20 in x 25 in x 5 in Pleated Air Filter, 2 PK (Discontinued)

  • Mfr # 252852
  • Zoro # G909985245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
252852
Zoro #
G909985245
UPC #
51141981949
Country of Origin
United States

Dimensions

Nominal Filter Size
20 in x 25 in x 5 in
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in

Details

Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.