20x20x1 700MPR Filtrete
- Mfr # 702-4
- Zoro # G923777833
product price:Â
$
13.99
/ea
Sold in multiples of 4 for
$55.96
Key Features
Nominal Height
19.72 in
Nominal Width
19.72 in
Nominal Depth
0.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 702-4
- Zoro #
- G923777833
- UPC #
- 076308408848
- Country of Origin
- United States
Dimensions
- Nominal Height
- 19.72 in
- Nominal Width
- 19.72 in
- Nominal Depth
- 0.84 in
Details
- Item
- Filter
Description
20x20x1 air filter 700MPR rating by Filtrete designed for improved air filtration and dust capture.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.