Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 218 MQA 1 IN X 60 YD 36/CV 7000001161

218 MQA 1 IN X 60 YD 36/CV (Discontinued)

  • Mfr # 7000001161
  • Zoro # G512311592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000001161
Zoro #
G512311592
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.0 mil
Tape Length
60 yd
Tape Width
1 in

Details

Tape Color
Green
Max. Tape Performance Temp.
250°F / 121°C
Material
Polypropylene

Description

Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics. FINE LINE PAINT MASKING: High-performance fine line tape thats ideal for painting long straight lines with crisp edgesPOLYPROPYLENE PLASTIC TAPE: Durable resistance to most solvents and moistureIDEAL FOR MULTI-COLOR AND CUSTOM GRAPHICS: Low profile and high adhesion provide excellent color line separationRECOMMENDED MASKING APPLICATIONS: Specialty vehicle, automotive, rail, marine and aerospace paint jobsHIGH TEMPERATURE PERFORMANCE: Resists heat in bake cycles up to 250 °F/121 °C for up to 30 minutesINDUSTRY-LEADING TECHNOLOGY: Engineered to separate colors while preventing soak-in, edge-lifting and more

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.