Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 1000 PK
Mfr # MU18-6FBHTK
Zoro # G5719086
product price: $208.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
22 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU18-6FBHTK
Zoro #
G5719086
UPC #
00054007013341
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.65 in
Tongue Width - Wire Connector
0.3 in
Minimum Stud Diameter
0.138 in
Tongue Width
0.3 in
Description
Fork Terminal, Insulation Color Bare, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Nickel-Plated Steel, Connection Type Crimp, Insulation Type Bare, Overall Length 0.65 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.