Shop All Wire Terminals
3M
22-18 AWG Non-Insulated Ring Terminal #8 Stud PK1000
Mfr # MU18-8R/LK
Zoro # G5579402
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Connection Material Copper
Product Information
- Brand 3M
- MFR # MU18-8R/LK
- Zoro # G5579402
- UPC # 00054007010050
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.74 in |
Tongue Width - Wire Connector | 0.31 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Connection Width | 0.164 in |
Tongue Width | 0.31 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Details
Description
Ring Terminal, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Material Copper, Standards CSA Certified, UL Listed, Insulation Type Non-Insulated, Overall Length 0.74 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 380-480VAC In 8A, Dpdt (RM22TR33)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- 3M 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG18-6FLX)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- 3M Wire Connectors & Disconnects