Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 1000 PK
Mfr # MVU18-6FFBK
Zoro # G5788282
product price: $405.99
/pk 1000, $0.41/ea
Free Shipping & Returns
Key Features
Terminal Shape
Flanged Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVU18-6FFBK
Zoro #
G5788282
UPC #
00054007012672
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.3 in
Overall Length
0.85 in
Connection Width
0.138 in
Tongue Width
0.3 in
Details
Item
Fork Terminal
Terminal Shape
Flanged Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Connection Material
Copper
Connection Type
Crimp
Terminal Type
Block
Max. Temp.
221 Degrees F
Seam
Butted
Terminal Connection
Crimp
Wire Range
22 to 18 AWG
Description
Fork Terminal, Insulation Color Red, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.