Zoro Homepage

Fork Terminal, #4 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 1000 PK

  • Mfr # MVU18-4FLK

  • Zoro # G5508027


product price: $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU18-4FLK
Zoro #
G5508027
UPC #
00054007013594
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#4
Tongue Width - Wire Connector
0.25 in
Overall Length
0.88 in
Barrel Inside Dia.
0.07 in
Maximum Lock Width
0.27 in
Maximum Insulation Outer Diameter
0.145 in
Stud Diameter
0.112 in
Barrel Length
0.25 in
Tongue Width
1/4 in

Description

Fork Terminal, Insulation Color Red, Stud Size #4, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.88 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.