Shop 3M
See all product information
Create Account
311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, PK36
Mfr # T902311S
Zoro # G8487177
product price:Â $221.99
/pk 36, $6.17/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Length
110 yd
Width
2 in
Tape Thickness
2 mil
Series
311+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902311S
- Zoro #
- G8487177
- UPC #
- 848109061207
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 110 yd
- Width
- 2 in
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
Details
- Item
- Cold-Temperature Packing Tape
- Tape Color
- Clear
- Series
- 311+
- Message
- No Message
- Tape Backing Material
- Polypropylene
- Max. Tape Performance Temp.
- 73 Degrees F
- Tape Tensile Strength
- 25 lb/in
- Tape Adhesive
- Acrylic
- Material
- Polypropylene, Acrylic
Description
Cold Temperature Carton Sealing Ta,PK36, Package Quantity 36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.