Shop 3M
See all product information
Create Account
Carton Sealing Tape
Mfr # 369
Zoro # G2054817
product price:Â $1.43
/eaKey Features
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Length
50 m
Width
48 mm
Tape Paper Weight
Not Rated
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 369
- Zoro #
- G2054817
- UPC #
- 00021200615511
- Country of Origin
- Unknown
Dimensions
- Length
- 50 m
- Width
- 48 mm
- Tape Core Diameter
- 3 in
Details
- Item
- Packing Tape
- Material
- Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Series
- 369
- Tape Adhesive
- Pressure Sensitive Hot Melt Rubber-resin
- Tape Backing Material
- Biaxially Oriented Polypropylene (bopp)
Description
Carton Sealing Tape
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.