Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3in 80G BLUE NET DISC ROLL, 100PK 7100254375

3in 80G BLUE NET DISC ROLL, 100PK (Discontinued)

  • Mfr # 7100254375
  • Zoro # G712334407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100254375
Zoro #
G712334407
UPC #
-
Country of Origin
United Kingdom

Details

Backing Material
Net
Abrasive Material
Aluminum Oxide
Color
Blue
Grit
80

Description

3M Blue Net Disc Rolls feature an engineered ceramic mineral blend which cuts at least 30% faster and lasts at least 30% longer than other conventional ceramic mesh and net abrasives. They deliver excellent durability and superb dust extraction at a competitive price. An advanced abrasive for the body panel repair process at a competitive price

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.