This item is Discontinued.

3M 3M 09004 Marine Super Duty Rubbing Compound Liquid 7000045757

3M 09004 Marine Super Duty Rubbing Compound Liquid (Discontinued)

  • Mfr # 7000045757
  • Zoro # G502474771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000045757
Zoro #
G502474771
UPC #
51131090040
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Rubbing Compound
VOC Content
36 g/L
Color
Tan
Type
Liquid
Application
Marine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.