This item is Discontinued.

3M 3M 09011 Marine Cleaner & Wax, 1 Gallon 7100142902

3M 09011 Marine Cleaner & Wax, 1 Gallon (Discontinued)

  • Mfr # 7100142902
  • Zoro # G202474729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100142902
Zoro #
G202474729
UPC #
51131090118
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

VOC Content
231 g/L
Color
Tan
Material Compatibility
Fiberglass
Product Type
Wax
Industry
Marine
Product Form
Liquid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.