Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 1494645 Scotch Lightweight Mounting Putty - 3 oz; Blue 1494645

3M 1494645 Scotch Lightweight Mounting Putty - 3 oz; Blue (Discontinued)

  • Mfr # 1494645
  • Zoro # G804162390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1494645
Zoro #
G804162390
UPC #
51141394909
Country of Origin
United States

Description

Scotch Blue Mounting Putty holds items up to 1 lb and 2 oz pack making it great for hanging artwork, photos and paper. Removable putty that can be easily applied will hang lightweight items without tacks. Putty designed for removable mounting applications is reusable and can be mounted to most surfaces.

Features
  • Scotch Lightweight Mounting Putty
Specifications
  • Safety: No Choke Hazard
  • Color: Blue
  • Dimension: 5.375" H x 3.75" W x 0.45" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.