This item is Discontinued.

3M 3M 17053BNES Decorative Hooks Traditional Large; Silver - 1 Hook & 2 Strips per Pack 17053BNES

3M 17053BNES Decorative Hooks Traditional Large; Silver - 1 Hook & 2 Strips per Pack (Discontinued)

  • Mfr # 17053BNES
  • Zoro # G604012215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17053BNES
Zoro #
G604012215
UPC #
50051135806444
Country of Origin
China

Description

All pet accessories are well-known for its trend-setting style, innovative, creative design, impeccable quality and remarkable fit. All pets will love our innovative and unique products that have made it so popular worldwide. They have high quality material and trend setting style that differentiates form others. This will provide a best fit and make all pets even more comfortable for use.

Features
  • Decorative Hooks Traditional, Large, Silver 1 Hook & 2 Strips per Pack
Specifications
  • Color: Silver
  • Type: Adhesive
  • Material: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.