This item is Discontinued.

3M 3M 2598 100A-Go Stikit Gold Sheet; 2.75 in. X 30 Yd; P100A 3M-2598

3M 2598 100A-Go Stikit Gold Sheet; 2.75 in. X 30 Yd; P100A (Discontinued)

  • Mfr # 3M-2598
  • Zoro # G304152235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M-2598
Zoro #
G304152235
UPC #
51131025981
Country of Origin
China

Description

StikitTM Gold Sheet Rolls are continuous strips of abrasive with an adhesive backing that firmly attaches the sandpaper to blocks and file shoes. One roll supplies paper for air files and sanding blocks in any size. Custom sizing means there's less waste.

Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. 3M(TM) Stikit(TM) Sheets in roll form. Eliminates unused portion of torn sheets because nothing is wasted. 100% of the abrasive surface is used.

Features:
  • Case Quantity: 10 per case
  • Case Inner Pack: 1 roll
  • Performance Level: Better
  • Grade: P80 Grit
  • Color: Gold
  • Sanding Surface: Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
  • Abrasive Mineral: Aluminum Oxide
  • Sanding Method: Hand, Machine
  • Wet or Dry: Dry
  • Dimension: 2.75 inches x 25 yards
  • Item Weight: 1.614 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.