This item is Discontinued.

3M 3m 301DC-6 16.x25.x1. Filtrete Dust Reduction Filter - Pack of 6 301DC-6

3m 301DC-6 16.x25.x1. Filtrete Dust Reduction Filter - Pack of 6 (Discontinued)

  • Mfr # 301DC-6
  • Zoro # G003996680
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
301DC-6
Zoro #
G003996680
UPC #
51111020692
Country of Origin
China

Description

  • Dust reduction filter
  • Attracts and captures household dust
  • Ideal for high velocity equipment
  • For residential use only
  • 16" x 25" x 1"
  • Length: 1
  • Width: 16
  • Height: 25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.