This item is Discontinued.

3M 3M 36881 Self-Stick Liquid Protection Fabric - 48" x 300' 7100169351

3M 36881 Self-Stick Liquid Protection Fabric - 48" x 300' (Discontinued)

  • Mfr # 7100169351
  • Zoro # G702088969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100169351
Zoro #
G702088969
UPC #
51131368811
Country of Origin
United States

Dimensions

Length
100 yd
Width
48 in
Thickness
14 mil

Details

Item
Protective Tape
Material
Non-Woven Fabric (Tape); Acrylic (Adhesive)
Color
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.