This item is Discontinued.

3M 3M 39002 Perfect-It Rub. Comp. Perfect-It Ii Rubbing Compound 39002; 16 Oz 3M-39002

3M 39002 Perfect-It Rub. Comp. Perfect-It Ii Rubbing Compound 39002; 16 Oz (Discontinued)

  • Mfr # 3M-39002
  • Zoro # G604151921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M-39002
Zoro #
G604151921
UPC #
51131390027
Country of Origin
China

Description

3MTM Finesse-itTM II Finishing Material-Machine Polish is an entry level machine polish designed for us on OEM and fully cured automotive paints. Removes microfine scratches and swirl marks while leaving a high gloss finish. Quickly and effectively removes minor scratches, producing a brilliant, deep, wet look shine. For best results use by machine. Contains no wax or silicone and is clear coat safe.

Features:
  • Case Quantity: 6
  • Case Inner Pack: 1 bottle
  • Performance Level: Good
  • Form: Liquid
  • Type: Glaze
  • Color: White
  • Item Weight: 1.180 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.