Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 3M-8852 18.7 oz Cavity Wax Plus 3M-8852

3M 3M-8852 18.7 oz Cavity Wax Plus (Discontinued)

  • Mfr # 3M-8852
  • Zoro # G204166592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M-8852
Zoro #
G204166592
UPC #
51135088524
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Options for every vehicle
  • Caters indoor and outdoor styling
  • Enhances functionality and look
  • Durable and reliable products at great prices
Features
  • Automotive construction, industry organizations, and OEMs alike specify the use of cavity wax to prevent corrosion in vehicle repairs
  • Simple and effective way to ensure corrosion protection, one of the most important parts of automotive repairs
  • Self-healing, corrosion protection for inner body panels, frame rails, and structural enclosures
  • Eliminates the need for using antiquated and messy bulk spray technology to apply corrosion protection to a vehicle
  • Provides access to inner body structures with tight tolerances
Specifications
  • Capacity: 18.7 oz
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.