Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3m 4010 Scotch Clear Mounting Tape 4010

3m 4010 Scotch Clear Mounting Tape (Discontinued)

  • Mfr # 4010
  • Zoro # G504056609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010
Zoro #
G504056609
UPC #
51131762725
Country of Origin
China

Description

Use exterior or interior
  • Industrial quality adhesive
  • Weather resistant
  • Holds up to 5 lbs
  • Length: 1.25
  • Width: 5.38
  • Height: 3.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.