This item is Discontinued.

3M 3M 4016 Double Coated Foam Tape 1.5" x 2", White, 25PK 4016

3M 4016 Double Coated Foam Tape 1.5" x 2", White, 25PK (Discontinued)

  • Mfr # 4016
  • Zoro # G5325988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4016
Zoro #
G5325988
UPC #
888519121139
Country of Origin
United States

Dimensions

Tape Core Diameter
1"
Tape Length
36 yd
Tape Width
0.75"

Details

Item
Urethane Foam Tape,1.5x2",PK25
Tape Color
White
Tape Backing Material
Polyurethane

Description

Urethane Foam Tape,1.5x2 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.