This item is Discontinued.

3M 3M 4016 Double Coated Foam Tape 7" x 5yd, White, 1/16" thick 4016

3M 4016 Double Coated Foam Tape 7" x 5yd, White, 1/16" thick (Discontinued)

  • Mfr # 4016
  • Zoro # G5326119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016
Zoro #
G5326119
UPC #
888519120743
Country of Origin
United States

Dimensions

Tape Core Diameter
1"
Tape Width
0.75"
Tape Length
36 yd

Details

Item
Urethane Foam Tape,White,7"x5 yd.
Tape Color
White
Tape Backing Material
Polyurethane

Description

Urethane Foam Tape,White,7 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.