Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 4026 Double Coated Foam Tape 10" x 5yd White, 1/16" thick 4026

3M 4026 Double Coated Foam Tape 10" x 5yd White, 1/16" thick (Discontinued)

  • Mfr # 4026
  • Zoro # G5324448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026
Zoro #
G5324448
UPC #
888519122655
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Core Diameter
1"

Details

Item
Urethane Foam Tape,White,10"x5 yd.
Tape Backing Material
Polyurethane
Tape Adhesive Strength
2lb

Description

Urethane Foam Tape,White,10 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.