Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 4026 Double Coated Foam Tape 1.25" x 5yd, White 4026

3M 4026 Double Coated Foam Tape 1.25" x 5yd, White (Discontinued)

  • Mfr # 4026
  • Zoro # G5323851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026
Zoro #
G5323851
UPC #
888519122495
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Core Diameter
1"
Tape Thickness
1/16 in

Details

Item
Urethane Foam Tape,White,1.25"x5 yd.
Tape Backing Material
Polyurethane
Tape Adhesive Strength
2lb
Tape Adhesive
Acrylic
Tape Color
White

Description

Urethane Foam Tape,White,1.25 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.