Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 4026 Double Coated Foam Tape 1.75" circle, White, 250PK 4026

3M 4026 Double Coated Foam Tape 1.75" circle, White, 250PK (Discontinued)

  • Mfr # 4026
  • Zoro # G5324658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026
Zoro #
G5324658
UPC #
888519122136
Country of Origin
United States

Dimensions

Tape Core Diameter
1"
Tape Width
1"

Details

Item
Foam Tape,White,1.75" Circle,PK250
Tape Backing Material
Polyurethane
Tape Adhesive Strength
2lb

Description

Foam Tape,White,1.75 In. Circle,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.