Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 4026 Double Coated Foam Tape 6" x 6", White, 10PK 4026

3M 4026 Double Coated Foam Tape 6" x 6", White, 10PK (Discontinued)

  • Mfr # 4026
  • Zoro # G5325069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026
Zoro #
G5325069
UPC #
888519123393
Country of Origin
United States

Dimensions

Tape Core Diameter
1"
Tape Width
1"

Details

Item
Urethane Foam Tape,6x6",PK10
Tape Backing Material
Polyurethane
Tape Adhesive Strength
2lb

Description

Urethane Foam Tape,6x6 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.