Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 0.75" x 1.5", White, 256PK
Mfr # 4466W
Zoro # G4399674
product price: $11.69
/pk 256, $0.05/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Width 3/4 in
- Tape Length 1 1/2 in
- Tape Shape Strip
Product Information
- Brand 3M
- MFR # 4466W
- Zoro # G4399674
- UPC # 888519014950
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 1 1/2 in |
Width | 3/4" |
Length | 1-1/2" |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 1 1/2 in |
Metric Width | 19.05 mm |
Metric Tape Length | 19.05 mm |
Details
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 1 1/2 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 1 1/2 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Sealant Acoustical Ltx 28Oz (1496542)
- RUST-OLEUM Cleaning and Etching Solution, 1 gal, Jug, Pink (108402)
- 3M Masking Tape, Paper, 60 ft. L, PK48 (60455047302)
- ROLL PRODUCTS Carton Tape, Paper, Pink, 1/2 In. x 60 Yd. (23021P)
- 3M 3M 4950 VHB Tape 1" x 5yd, White, 45 mil (4950)
- 3M 3M 4910 VHB Tape 1" x 5yd, Clear, 40 mil (4910)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- 3M Double Sided VHB Tape, 1/2 in., Gray, 36 yd (4941)
- 3M Double Sided Foam Tapes