Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 2" x 5yd, White
Mfr # 4466
Zoro # G3937577
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G3937577
- UPC # 888519014769
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Width | 2" |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 2 in |
Metric Width | 50.8 mm |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Double Sided Tape, 14 mil Thick (100925)
- 3M Wood Glue, Hi-Strength 90 Series, Beige, 16 oz, Bottle (90)
- H&C 1 gal Sealer, Natural Finish, natural, Water Base (50.100214-16)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M 3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M Foam Tape