Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 4492W Double Coated Foam Tape 2.25" x 5yd, White 4492W

3M 4492W Double Coated Foam Tape 2.25" x 5yd, White (Discontinued)

  • Mfr # 4492W
  • Zoro # G5309075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4492W
Zoro #
G5309075
UPC #
888519111284
Country of Origin
United States

Details

Item
Foam Tape,White,2.25"x5 yd.
Tape Color
White
Tape Backing Material
Polyethylene
Tape Adhesive
Acrylic
Tape Tensile Strength
60.0 lb/in

Description

Foam Tape,White,2.25 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.