Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 1.5" x 1.5", Dark Gray, 25 mil, 100PK
Mfr # 4646
Zoro # G5698384
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Shape Square
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G5698384
- UPC # 888519073919
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Length | 1-1/2" |
Width | 1-1/2" |
Metric Width | 38.1 mm |
Metric Tape Length | 38.1 mm |
Imperial Tape Length | 1 1/2 in |
Imperial Tape Width | 1 1/2 in |
Details
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape Length 1 1/2 in, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 1 1/2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Spray Foam Sealant, Black, 12 oz (99112876)
- SHURTAPE Duct Tape, 55m L, White (PC 009 WHI-48mm x 55m-24 rls/cs)
- NEWBORN Caulk Gun, Orange, Aluminum, 24 oz (620-AL-ORANGE)
- 3M ANTI-SLIP TAPE GRAY 2W"" (370G-R2X180)
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- 3M Double Sided Foam Tapes