Shop All VHB Tapes
3M
3M 4929 VHB Tape 0.75" x 4", Black, 25 mil, 5PK
Mfr # 4929
Zoro # G9531855
product price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Series 4929
- Tape Width 3/4 in
- Tape Length 4 in
Product Information
Dimensions
Tape Width | 3/4 in |
Tape Length | 4 in |
Length | 4" |
Width | 3/4" |
Imperial Tape Length | 4 in |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 101.6 mm |
Details
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4929, Imperial Tape Length 4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Clear Silicone Sealant Cartrdge, 10.3 oz. (M90-1010)
- DEFENSEGUARD 0.75 in. x 66 ft. Black 88 Electrical Tape -10PK (DE3344915)
- SUREBOND Adhesive, SB-10 Series, Sand, 10 oz, Cartridge (SB-10 T)
- LOCTITE Retaining Compound, 641 Series, Yellow, Liquid, 10ml Bottle (233546)
- 3M 3M 4941 VHB Tape 2" x 5yd, Gray, 45 mil (4941)
- 3M 3M 4926 VHB Tape 0.5" circle, Gray, 15 mil, 250PK (4926)
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 250PK (4930)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 100PK (4905)
- 3M 3M 4930 VHB Tape 1" circle, White, 25 mil, 250PK (4930)
- 3M 3M 4910 VHB Tape 2" x 5yd, Clear, 40 mil (4910)
- 3M Foam Tape, Vinyl, Black, 1" W x 18 yd L, PK9 (4504)
- 3M Foam Tape