Shop All VHB Tapes
3M
3M 4929 VHB Tape 1.5" x 1.5 Black, 25 mil, 5PK
Mfr # 4929
Zoro # G9531925
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Series 4929
- Tape Adhesive Acrylic
- Tape Width 1 1/2 in
- Tape Thickness 1/32 in
Product Information
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Length | 1-1/2" |
Width | 1-1/2" |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 1 1/2 in |
Metric Width | 38.1 mm |
Metric Tape Length | 38.1 mm |
Details
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4929, Imperial Tape Length 1 1/2 in, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 1 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Hydraulic Water-Stop 10# (112611)
- 3M VHB Tape GPH-060GF 4" X 5YD (1 roll) (GPH-060GF)
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 71, Red, High Strength, Liquid, 6 mL Bottle (27106)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Transparent White, RTV Silicone Base (4045029)
- 3M 3M 4905 VHB Tape 1.5" circle, Clear, 20 mil, 100PK (4905)
- 3M 5906 Black VHB Tape 3 in x 72yd (1 roll) (5906)
- 3M 3M 4905 VHB Tape 0.5" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4910 VHB Tape 1" x 1", Clear, 40 mil, 250PK (4910)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M 4926 VHB Tape 0.5" x 5yd, Gray, 15 mil (4926)
- 3M VHB Tapes