This item is Discontinued.

3M 3M 4930 VHB Tape 2.75" x 5yd, White, 25 mil 4930

3M 4930 VHB Tape 2.75" x 5yd, White, 25 mil (Discontinued)

  • Mfr # 4930
  • Zoro # G5870420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4930
Zoro #
G5870420
UPC #
888519065181
Country of Origin
United States

Details

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
200.0 Degree
Item
VHB Tape

Description

Dream, Design, Deliver with 3M VHB Tape 4930. It is a white, 0.025 in (0.6 mm), general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.