Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M 3M 4936 VHB Tape 0.5" x 4", Gray, 25 mil, 100PK 4936

3M 4936 VHB Tape 0.5" x 4", Gray, 25 mil, 100PK (Discontinued)

  • Mfr # 4936
  • Zoro # G5815354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4936
Zoro #
G5815354
UPC #
888519084502
Country of Origin
United States

Dimensions

Imperial Tape Length
4 in
Imperial Tape Width
1/2 in
Metric Tape Length
101.6 mm
Tape Thickness
1/32 in
Length
4"
Tape Length
4 in
Thickness
25 mil
Width
1/2"
Tape Width
1/2 in
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
90 lb/in
Series
4936
Adhesive
Acrylic
Tensile Strength
90 lb./in.
Color
Gray
Liner Color
White
Performance Temp.
Up to 200 Degrees F
Duct Tape Adhesive
Acrylic
Tape Adhesive Strength
17 oz/in
Min. Tape Performance Temp.
Not Rated
Material
Conformable Foam
Max. Tape Performance Temp.
200 Degrees F
Shape
Rectangle
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Adhesion Strength
17 oz./in.
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Adhesion to Steel
272 oz/in
Foam Density Type
Conformable
Temperature Range
-31 Degrees to 200 Degrees F
Liner Material
Kraft Paper
Foam Cell Type
Closed
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-31 Degrees F
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Tape Brand
3M(TM)
Tape Backing Construction
Foam
Tape Adhesive Material
Acrylic
Brand and Series
3M VHB 4936
Tape Elongation
Not Rated
Product Form
Strip
Tape Resistance Properties
Solvent-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Liner Included
Yes
Brand
3M
Brand Sub-Brand Series
3M(TM) VHB(TM) 4936

Description

Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Conformable Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4936, Imperial Tape Length 4 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.