Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 4936 VHB Tape 0.5" x 4", Gray, 25 mil, 5PK 4936

3M 4936 VHB Tape 0.5" x 4", Gray, 25 mil, 5PK (Discontinued)

  • Mfr # 4936
  • Zoro # G9531724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4936
Zoro #
G9531724
UPC #
888519071847
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
4"
Width
1/2"
Tape Length
4 in
Thickness
25 mil
Tape Width
1/2 in
Metric Tape Length
101.6 mm
Imperial Tape Width
1/2 in
Imperial Tape Length
4 in
Metric Width
12.7 mm

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Performance Temp.
Up to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Adhesion Strength
17 oz./in.
Tape Shape
Strip
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Color
Gray
Tape Adhesive Strength
17 oz/in
Tensile Strength
90 lb./in.
Shape
Rectangle
Material
Conformable Foam
Duct Tape Adhesive
Acrylic
Series
4936
Liner Color
White
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Tape Resistance Properties
Solvent-Resistant
Foam Density Type
Conformable
Tape Brand
3M(TM)
Tape Backing Construction
Foam
Environment
Indoor and Outdoor
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Product Form
Strip
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Temperature Range
-31 Degrees to 200 Degrees F
Liner Material
Kraft Paper
Liner Included
Yes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Brand and Series
3M VHB 4936
Sub-Brand
VHB(TM)
Adhesion to Steel
272 oz/in
Brand
3M

Description

Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Conformable Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4936, Imperial Tape Length 4 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.