Shop All Double Sided Foam Tapes
3M
3M 4950 VHB Tape 6" x 1yd, White, 45 mil
Mfr # 4950
Zoro # G4238001
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 1 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4950
- Zoro # G4238001
- UPC # 888519000212
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 1 yd |
Tape Core Diameter | 1.5 in |
Length | 1 yd. |
Width | 6" |
Imperial Tape Length | 1 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 0.91 m |
Metric Width | 152.4 mm |
Details
Description
Dream, Design, Deliver with 3M VHB Tape 4950. It is a white, 0.045 in (1.1 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Colored Duct Tape, 3in Core, 1.88in X 10 Yds, Chrome (280621)
- L.H. DOTTIE L.H. Dottie 2'' x 60 yd Silver Industrial Grade Duct Tape, 24PK (DT260)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, White (398)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 71HS, Red, High Strength, Liquid, 250 mL Bottle (39713)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- 3M 3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- 3M Foam Tape