This item is Discontinued.

3M 3M 5006 180 G 1 in. X 50 Yd. Util. Rls Cloth Utility Roll; 1 in. X 50 Yd; 180J 3M-5006

3M 5006 180 G 1 in. X 50 Yd. Util. Rls Cloth Utility Roll; 1 in. X 50 Yd; 180J (Discontinued)

  • Mfr # 3M-5006
  • Zoro # G604006696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M-5006
Zoro #
G604006696
UPC #
51144050062
Country of Origin
China

Description

150 grit version of our 1 inch wide sanding roll. The aluminum Oxide 211K abrasive is glue bonded to a J-weight cloth backing. The J-weight backing provides excellent durability, even when rolled, twisted or folded. Use for general purpose sanding; cleaning metals prior to welding; blending and repairing metal finishes; fine sanding and polishing applications; removing rust, scale and contaminants; deburring operations by hand or by machine; surface preparation for paints and coatings. Primarily used on metal in both production and maintenance applications. Also used for general purpose work on ferrous and non-ferrous metals.

Used for general purpose metal working. For light deburring, clean-up, blending and finishing metal surfaces. Aluminum oxide mineral, glue bond construction on flexible J weight cloth.

Features:
  • Case Quantity: 5
  • Case Inner Pack: 1 roll
  • Grade: P150 Grit
  • Dimension: 1 in. x 50 Linear Yard
  • Item Weight: 1.600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.