This item is Discontinued.

3M 3M 560M BLUE Scotchlok Electrical Connectors 560-BULK 18-16 AWG (Solid/Stranded) 14 AWG 560M BLUE

3M 560M BLUE Scotchlok Electrical Connectors 560-BULK 18-16 AWG (Solid/Stranded) 14 AWG (Discontinued)

  • Mfr # 560M BLUE
  • Zoro # G802480311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560M BLUE
Zoro #
G802480311
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
8 in
Length
15.2 cm
Width (In.)
4 in

Details

Voltage Range
600V
Features
Moisture-resistant seal; Accommodates 22 to 14 AWG; Flame Retardant
Material
Polypropylene
Application
Low Voltage Applications
Standards
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Color
Blue
Item
IDC Connector
Maximum Operating Temperature
221°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.