This item is Discontinued.

3M 3M 5955 Rubbing Compound Super Duty Rubbing Compound 05955; 1 Gallon 3M-5955

3M 5955 Rubbing Compound Super Duty Rubbing Compound 05955; 1 Gallon (Discontinued)

  • Mfr # 3M-5955
  • Zoro # G504152592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M-5955
Zoro #
G504152592
UPC #
51144059553
Country of Origin
China

Description

Specially designed medium cutting, liquid compound for removing 1200, 1500, and 2000 grit sanding scratches in automotive paints including clear coats.

  • Case Quantity - 12 per case
  • Case Inner Pack - 1 bottle
  • Performance Level - Better
  • Form - Liquid
  • Type - Rubbing Compound
  • Color - Black
  • Size - 1 Quart
  • Item Weight - 2.375 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.