This item is Discontinued.

3M 3M 680PPBGVA Flags/Filing Tabs Pack  Assorted Colors  200 Flags and 12 Tabs per Pack 680PPBGVA

3M 680PPBGVA Flags/Filing Tabs Pack Assorted Colors 200 Flags and 12 Tabs per Pack (Discontinued)

  • Mfr # 680PPBGVA
  • Zoro # G103932601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680PPBGVA
Zoro #
G103932601
UPC #
212005228192
Country of Origin
China

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Sticky note Flags make it simple to mark flag or highlight important information. Eye-catching colorful flags are easy to spot and have space to write. Sticks securely removes cleanly. Bold arrow points precisely where you need it. Dispenses one flag at a time.

  • Flag/Note Quantity: 50 x Bright Yellow 50 x Bright Green 50 x Bright Purple 50 x Bright Pink 24 x Red 24 x Blue.
  • Shape: Arrow Rectangle.
  • Flag/Note Size: 1" W x 1.7" L - Flags And Arrow Flags.
  • Dispenser: Included - Pop-Up.
  • Application/Usage: Page Marker Color Coder.
  • Features: Self-adhesive Removable.
  • Color: Assorted.
  • Recycled: No.
  • Assembly Required: No.
  • Country of Origin: US.
  • Type: Flag.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.