Shop All VHB Tapes
3M
3M 7000042794 VHB Tape - 5952 Black, 1" x 36yds (45.0 mil)
Mfr # 7000042794
Zoro # G302089274
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 36 yd
- Tape Width 1 in
- Tape Thickness 45.0 mil
- Tape Color Black
- Max. Tape Performance Temp. 300.0 Degree
Product Information
Dimensions
Tape Length | 36 yd |
Tape Width | 1 in |
Details
Description
3M VHB Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double-sided foam tape that adheres to a broad range of substrates, including painted metals, aluminum, stainless steel, galvanized steel, composites, and plastics, including acrylic, polycarbonate, ABS. This tape provides excellent shear strength, conformability, surface adhesion and temperature resistance. It is commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. The 5952 family of 3M VHB Tape utilizes modified acrylic adhesive on both sides of a very conformable, adhesive foam core. It is specifically designed for good adhesion to high, medium and lower surface energy plastics and paints, metals and glass. Common applications for this tape include bonding and sealing panels to frame, display bonding, signage and decorative material bonding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, White, Paste (22050)
- ARROW FASTENER Professional Glue Gun (GT80)
- TITEBOND Sealant, 10.1 oz, Cartridge, Bronze, Polymer Base (44051)
- PLEWS Tip, Brush, Adhesive Gun (99-619)
- 3M 3M 4930 VHB Tape 0.5" x 5yd, White, 25 mil (4930)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 100PK (4905)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 5PK (4930)
- 3M 3M 4611 VHB Tape 1" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4905 VHB Tape 0.75" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 250PK (4930)
- 3M Foam Tape, Vinyl, Black, 1" W x 18 yd L, PK9 (4504)
- 3M Foam Tape