This item is Discontinued.

3M 3M 7498 Stripe Wheel WithArbor Stripe Off Wheel 07498; 4 in. X 0.62 in. 3M-7498

3M 7498 Stripe Wheel WithArbor Stripe Off Wheel 07498; 4 in. X 0.62 in. (Discontinued)

  • Mfr # 3M-7498
  • Zoro # G504151076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M-7498
Zoro #
G504151076
UPC #
51131074989
Country of Origin
China

Description

Solid wheel designed for removal of vinyl striping tapes decals graphics and double sided molding tapes. Use on tools with 4000 RPM. M.O.S.-optimum speed is 2000 RPM plus or minus 200.

  • Dimension - 4 in. x 5/8 in.
  • Item Weight - 0.384 lbs.
  • Case Quantity - 5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.