This item is Discontinued.

3M 3M 810K6 3/4" x 28 Yards Magic Tape Refill - 6 per Pack 810K6

3M 810K6 3/4" x 28 Yards Magic Tape Refill - 6 per Pack (Discontinued)

  • Mfr # 810K6
  • Zoro # G004032301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810K6
Zoro #
G004032301
UPC #
21200594816
Country of Origin
United States

Dimensions

Max. Tape Width
0.75"
Core Diameter
1"
Tape Length
27.78 yd

Details

Item
Invisible Tape
Color
Transparent
For Use With
School
Series
810
Features
Writable Surface
Durability
Yellowing Resistant

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Keep your tape dispenser full with this Magic tape refill. High quality tape for general use at the home or office.

  • Tape Type: Transparent.
  • Global Product Type: Tapes-Transparent.
  • Tape Special Feature: Removable.
  • Size: 3/4" 28 yds.
  • Quantity: 6 per pack.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.