Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 9495MP Double Coated Tape 0.5" x 5yd Clear 6.7 mil 9495MP

3M 9495MP Double Coated Tape 0.5" x 5yd Clear 6.7 mil (Discontinued)

  • Mfr # 9495MP
  • Zoro # G6272397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9495MP
Zoro #
G6272397
UPC #
888519010426
Country of Origin
United States

Dimensions

Tape Thickness
5.7 mil

Details

Item
Double Coated Tape,0.5"x5yd.
Tape Backing Material
Polyester
Tape Adhesive
High Performance Acrylic Adhesive 200MP
Tape Color
Transparent

Description

Double Coated Tape,0.5 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.