Shop All Film Tape
3M
3M™ 9579 Double Sided Film Tape, 9.0 Mil, 1/2" x 36 yds., White, 2/Case
Mfr # T95195792PK
Zoro # G4971526
product price: $62.19
/pk 2, $31.10/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material HDPE
- Tape Width 1/2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color White
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Description
Two Side Film Tape,1/2 In.x36yd.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- LOCTITE Threadlocker, LOCTITE 079 (Letter Grade EV), Purple, Low Strength, Liquid, 50 mL (195895)
- LOCTITE Fixmaster® Aluminum Putty, 1 lb. Kit (235615)
- 3M Masking Tape, Dark Green, 3/8In Dia, PK250 (8992)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- 3M Film Tape, Polyurethane, Clear, 1 In x 5 Yd (8561)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5481)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 5/32" X 25ft. (19156)
- 3M Film Tape