Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 3M 9629PC Double Coated Tape 10" x 5yd Tan 4 mil 9629PC

3M 9629PC Double Coated Tape 10" x 5yd Tan 4 mil (Discontinued)

  • Mfr # 9629PC
  • Zoro # G6272099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629PC
Zoro #
G6272099
UPC #
888519185308
Country of Origin
United States

Dimensions

Tape Thickness
4 mil
Imperial Tape Width
10 in
Imperial Tape Length
5 yd

Details

Item
Double Coated Tape,Tan,10"x5yd.
Tape Backing Material
Polyester

Description

Double Coated Tape,Tan,10 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.