This item is Discontinued.

3M 3M HD-3 Scotch-Brite Heavy Duty Scrub Sponge - 3 Pack - Case of 8 HD-3

3M HD-3 Scotch-Brite Heavy Duty Scrub Sponge - 3 Pack - Case of 8 (Discontinued)

  • Mfr # HD-3
  • Zoro # G404036749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-3
Zoro #
G404036749
UPC #
21200572357
Country of Origin
China

Dimensions

Overall Width
4.5"
Length
4.5"
Overall Height
2.8"
Thickness
590 mil

Details

Item
Scrub Sponge
Color
Yellow
Features
Heavy Duty
For Use With
Scrubbing

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Scotch-Brite Heavy Duty Scrub Sponge3M is a diversified technology company serving customers and communities with innovative products and services. 3M is committed to actively contributing to sustainable development through environmental protection social responsibility and economic progress. 1 Selling scrub sponge in America. The Heavy Duty Scrub Sponge is designed to provide fast cleanups of tough jobs - removes tough baked-on-messes 50% faster than competitive heavy duty scrub sponges.

  • Material: Cellulose/Synthetic Fiber.
  • Green fiber side is a highly effective scouring tool while the yellow sponge side wipes clean.
  • 3 Per pack.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.